Inline Centrifugal 6" Duct Fan Molded Housing - 214 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Fantech Inline Centrifugal 6" Duct Fan Molded Housing - 214 CFM
Engineered thermoplastic resin for wet locations/outdoor use. Includes mounting bracket.
Engineered thermoplastic resin for wet locations/outdoor use. Includes mounting bracket.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 5-7/8 in |
| Height | 11-3/4 in |
| Duct Size | 6 in |
Product Details
| RPM | 2850 rpm |
| CFM | 214 CFM |
| Color | White |
| Amperage | 0.53 A |
| Max Static Pressure | 1.15 |
| Amps Range | 0-1 A |
| Motor Type | Totally Enclosed Permanent Split Capacitor |
| Voltage Range | 115-120 V |
| Wattage | 61 W |
| Voltage | 115 V |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FR140 |
| Indoor/Outdoor | Outdoor |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Energy Star |