Kit Contains:
First Aid Only Contractor First Aid Kit, 50 Person, ANSI Compliant, Class B, Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
This 50 person contractor kit is perfect for treating the wounds and injuries that can happen at the high-risk construction site. The rugged metal weatherproof case is ideal for keeping the essential first aid supplies dry and free of moisture in any type of weather. Stay ANSI B compliant at your workshop, heavy industrial facility, contractor site with this 263-piece kit.
Kit Contains:
Kit Contains:
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 14 in |
| Height | 2-5/8 in |
| Weight | 4 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 263 |
| Class | B |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91351 |
| Case Material | Metal |
| Brand | First Aid Only |