- Each kit comes in a plastic bag and includes four items to help people avoid bending at the hip
- Easireach II Reacher (26" or 32" long)
- Plastic shoehorn 16-1/2"
- Sock Aid with built-up handles
- Contoured bath sponge
Medline Economy Hip Kit w/ Reachers, 26"L, Assorted
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MDSR020051 |
| Brand | Medline |
Related Products
Grab this handy shower stool for your bathtub or shower when you need a little assistance. This small bath stool is lightweight to be used in the shower and for after shower care. Medical shower chairs are relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom. Have assurance that you're able to clean properly with a shower stool with an adjustable seat height for you to comfortably sit while bathing. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and people who have had recent ...
ALL-IN-ONE DRESSING AID. This patented pocket-sized dressing aid contains four tools in one which fold neatly away when not in use. The multi-tool includes a quick-release hand strap and pocket clip. ZIPPER PULL. Pull up or pry out buried zipper tabs. Also makes undoing shoe laces quick and easy. BUTTON LOOP. Provides excellent control when fastening mid-sized shirt buttons SMALL BUTTON HOOK. Ideal for small or delicate shirt collar buttons LARGE BUTTON HOOK. Easily handles thick denim jean buttons
Features & Benefits: Relieve tension off your neck or back with this DMI® Comfort Foam Roll It targets pressure points in the right areas to give you great comfort and support Made from highly resilient polyurethane foam that comfortably cushions your body as you sit It is great for neck, back and under your knees, making this roll extremely versatile Provides excellent lumbar support Perfect for home and travel! This lightweight roll is convenient and easy-to-carry Great for office chairs, the plane, car, boat or RV Specifications: Removable polyester/cotton cover is machine washable ...
If bathroom safety is your goal at your assisted living facility, then a shower transfer bench should be available to every patient. Transfer chairs allow patients who have trouble with mobility slide their way out of the tub or shower while in a seated position. Suitable for any bathroom, the back installs on either side of the arm. If you plan on traveling, take your bath bench with you to feel at ease at your destination. The shower seat includes drainage holes to provide a better sitting experience allowing soapy water to drain through. Minimize buildup with a water based cleaner. ...
Be Better® knee and hip rehabilitation kit is perfect for home exercise programs and individual patient use. Be Better® kit combines CanDo® exercise products to increase strength, and ColdSpot™ pain relieving roll-on to increase comfort, along with an illustrated instruction pamphlet. Kit includes Red Light resistance, 10" long and 15" long exercise loops. 10" long loop is equivalent to 20" of flat band cut and tied in a knot, and 15" long loop is equivalent to 30" of flat band. Loop is 3"W. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ...