First Aid Only Rubber Tourniquet, 1" x 18", 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
One tourniquet per box. Convenient unitized box fits into any first aid kit. Stop the bleeding in an emergency. Be prepared if you need to give a patient a needle. A tourniquet is a necessary tool to have in your first aid kit.
PRICE
$2.71
36
36
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1" x 18" |
Product Details
| Closure | No |
| Type | Tourniquet |
| Material | Rubber |
| Package Quantity | 1 |
| Brand | First Aid Only |