First Aid Only SmartCompliance Refill Burn Dressing, 4" x 4", 1 Per Bag
Write a Review
|
Questions & Answers (0)
Product Description
A small square-shaped dressing designed to fit the palm of the hand, a commonly burned area, or the back of the hand, near the knuckles.
PRICE
$5.40
17
17
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 6 in |
| Height | 4-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Burn Dressing Refill |
| Manufacturers Part Number | 91352 |
| Brand | First Aid Only |