Kit Contains:
First Aid Only 16 Unit First Aid Kit, 25 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
This unitized 25 person kit is perfect for small offices, vehicles, or worksites. This weatherproof plastic case is wall mountable and comes with a handle to facilitate transportation to the site of an injury. Stay OSHA and ANSI A compliant with this 83 piece kit.
Kit Contains:
Kit Contains:
PRICE
$64.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 83 |
| Package Quantity | 1 |
| Person Count | 25 |
| Manufacturers Part Number | 91349 |
| Case Material | Plastic |
| Brand | First Aid Only |