First Aid Only® SmartCompliance Complete Food Service Cabinet w/ Meds, 50 Persons
Write a Review
|
Questions & Answers (0)
Product Description
SmartCompliance Complete food service cabinet 50-person, ANSI 2021 A+ compliant First Aid Plastic Case Cabinet with over-the counter medications. The wall-mountable cabinet is aesthetically appealing with push-plate door opening and is perfect for offices, restaurants, schools and many other customer-facing venues. The unique cabinet design with dual layers eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 15-1/2 in |
| Height | 14-1/4 in |
| Weight | 8 lbs |
Product Details
| Number of Pieces | 282 |
| Class | A+ |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91094-021 |
| Case Material | Plastic |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI 2021 Compliant |