This 100 person 3 shelf first aid cabinet is ideal for most locations. Meeting ANSI B compliance and OSHA standards, it checks all the boxes on having first aid close at hand. Medications are not included so most locations allow these cabinet contents unmonitored. Durable metal cabinet with a sturdy handle to keep it mobile or mount it on the wall as a stationary unit, either way it is a "go to" first aid station. With 687 pieces, this cabinet includes your basic first aid needs and more. Meeting ANSI Class B standards so you have what you need on hand.
Kit Contents:| (100) Adhesive Fabric Bandages, 1" x 3" | (1) First Aid Guide |
| (6) Adhesive Fabric Bandages, 2" x 4" | (25) First Aid/Burn Cream Packets, 0.9g |
| (50) Adhesive Fingertip & Knuckle Fabric Bandages | (20) Hand Sanitizer Packets, 0.9g |
| (100) Alcohol Prep Pads | (10) Nitrile Exam Gloves |
| (100) Antacid Tablets | (1) Padded Flexible Splint, 4.25" x 24" |
| (1) Antiseptic Spray, 4oz | (1) Scissors |
| (2) Burn Dressing, 4" x 4" | (4) Sterile Eye Pads |
| (1) Burn Spray, 4oz | (10) Sterile Gauze Pads, 3" x 3" |
| (2) Cold Pack, 6" x 9" | (10) Sterile Gauze Pads, 4" x 4" |
| (2) Conforming Gauze Roll, 2" | (1) Sterile Stretch Compress Bandage, 4" |
| (100) Cotton Tipped Applicators, 3" | (3) Trauma Pads, 5" x 9" |
| (1) CPR Face Shield | (2) Triangular Bandage, 40" x 40" x 56" |
| (1) Elastic Bandage, 4" x 5yd | (25) Triple Antibiotic Ointment Packets, 0.5g |
| (1) Emergency Blanket, 52" x 84" | (1) Triple Cut Adhesive Tape Roll, 2" |
| (100) Extra Strength Non-Aspirin Tablets | (1) Tweezers |
| (1) Eyewash, 4oz | (1) Windlass Tourniquet |
(3) Hema-Flex 5" x 9" Trauma Pad in 4" x 4yd Gauze with 2 Nitrile Exam Gloves | |