Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3128483

MPN #: 90830-021

First Aid Only® SmartCompliance Food Service First Aid Cabinet w/ Meds, 150 Persons, XL

Product Description
The 150 person, XL metal case SmartCompliance ANSI B+ food service first aid cabinet with over the counter medication is perfect for an individual restaurant or restaurant chain locations. The unique cabinet design eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock. The bottom shelf and door shelves allows you to customize your cabinet to meet your specific needs.

The SmartCompliance cabinet SmartTab ezRefill System is a simple but effective way for reordering and restocking, revolutionizing the replenishment process. It is quick, easy, and cost effective. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips. The FAO SafetyHub, a mobile requisition app, also allows you to monitor cabinet usage to stay compliant and know when to reorder your refills. The solid steel case comes with a carrying handle and can be mounted on a wall or other flat vertical surface.

Features:
  • Cabinet is ANSI B+, Type I & II compliant
  • 937 pieces sufficient to treat 150 or more people
  • Wall mountable for quick access to first aid supplies in an emergency
  • SmartTab ezRefill System is a quick, easy, cost effective process for reordering and restocking
  • Dispenser system reduces pilferage
  • Easily accessible contents in a simple to maintain first aid system
  • Includes Over the Counter Medications
  • Consistent color-coded packaging matches ANSI recommendations for easy identification when the user needs to find a first aid supply to treat an injury
  • FAO SafetyHub app helps you monitor usage to stay compliant and benchmark consumption. SafetyHub App will remind you when it's time to reorder while minimizing inventory costs
  • Ideal for individual restaurant or restaurant chain


PRICE
$489.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth17 in
Height22-1/2 in
Weight24 lbs

Product Details

Number of Pieces948
ClassB+
Package Quantity1
Person Count150
Manufacturers Part Number90830-021
Case MaterialMetal
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021 Compliant