Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3128476

MPN #: 91132-021

First Aid Only® SmartCompliance RetroFit Grids For Food Service cabinet w/o Meds, 100 Persons

Product Description
Make the smart move away from overstuffed First Aid Cabinets with our organized and easy to manage grid inserts. These grid inserts with individual refill boxes are easy to install into existing cabinets that are 15" wide, helping to eliminate cluttering. SmartTab re-order reminders make it easier to stay ANSI B compliant. Free SafetyHub phone App makes supply requisitions easy and allows you to control your costs. This product consists of 3 fully-stocked grids and extra supplies to make a cabinet ANSI B compliant, reducing First Aid costs by up to 50% over traditional van services

Features:
  • Convert an existing First Aid cabinet to the benefits of SmartCompliance
  • Use the existing cabinet so no need to remove from the wall
  • Reduce First Aid costs by up to 50% over traditional van services
  • Easier to stay ANSI B compliant with SmartTab re-order reminders
  • SafetyHub phone App makes supply requisitions easy and allows you to control your costs
  • Product consists of 3 fully-stocked grids and extra supplies to make a cabinet ANSI B compliant
  • Convert any brand first aid cabinet over 15" wide with 3 or more shelves
  • Includes Food Service Blue Metal Detectable Fabric Bandages
  • Plastic Case


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth14-3/4 in
Height7-1/2 in
Weight7 lbs

Product Details

Number of Pieces287
ClassB
Package Quantity1
Person Count100
Manufacturers Part Number91132-021
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021 Compliant