Kit Contains:
First Aid Only 700002 SmartCompliance Cabinet With Medications, Refill For 1000-FAE-0103
|
Questions & Answers (0)
Product Description
Refill for SmartCompliance General Business cabinets with Medications for first aid cabinet part number 1000-FAE-0103.
Kit Contains:
Kit Contains:
PRICE
$79.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-3/4 x 12-1/2 x 2-1/4 in |
Product Details
| Type | Refill |
| Number of Pieces | 78 |
| Package Quantity | 1 |
| Description | Cabinet Refill |
| Person Count | 50 |
| Manufacturers Part Number | 700002 |
| Case Material | Cardboard |
| Brand | First Aid Only |