Marathon Farm Duty Single Phase Motor, 5 HP, 1755 RPM, 230V, TEFC, 184T Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Farm Duty Single Phase Motor, Capacitor Start Capacitor Run, 5 hp, 1755 rpm, 1 speed, 230v, TEFC, 19.5 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$1,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 103 |
| Shaft Diameter | 1.125 |
Product Details
| RPM | 1755 rpm |
| Efficiency | 85.5 |
| Horsepower | 5 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 184T |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 19.5 A |
| Manufacturers Part Number | Z121A |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |