Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186486

MPN #: D514

Fasco D514, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

Product Description
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-1/8 in

Product Details

Bearing TypeSleeve
Horsepower1/30 HP
Number of Speeds1
Hertz60 Hz
Capacitor Required MFD/V7.5M 370V
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz1500 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps4/2.7/2 A
Manufacturers Part NumberD514
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA