Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screw Anchors

Screw anchors serve as purpose-built devices intended for insertion into the ground, furnishing stability and support for diverse structures. Suited for deployment in sandy, clayey, and rocky soils, these anchor screws boast ease of installation compared to conventional foundation techniques, minimizing disturbance to the surrounding environment. They are ideal for securing temporary structures, fence installations, playground equipment, and renewable energy projects.
57 Results

Concrete Anchors

Concrete Anchors
Concrete Anchors are designed to fasten and support concrete, brick, block, and other heavy materials. They feature corrosion-resistant coating, an induction-hardened tip and are easily reversible and removable. Select units are built with advanced Threadform Technology, providing an alternative to expansion anchors, plugs, and lag shields.
CompareImagePackage QuantitySizeLengthMaterialHeadFinishModel #Price
1/4X1 1/4  Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal, Pkg of 100
100
1/4
1-1/4 in
Steel
Hex Washer
Blue Perma
Ships Same Day
WBB411719
$42.95
ITW Tapcon 24320 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 75
75
1/4
1-3/4 in
Steel
Hex
-
Ships Same Day
WBB361671
$47.95was $55.95
Save $8.00 (14%)
3/16X1 3/4  Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal, Pkg of 100
100
3/16
1-3/4 in
Steel
Flat
Blue Perma
Ships Same Day
WBB414492
$20.50
3/16 x 1-3/4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal - Pkg of 100
100
3/16
1-3/4 in
Steel
Hex Washer
Blue Perma
Ships Same Day
WBB413581
$16.00
3/16X1 1/4  Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal, Pkg of 100
100
3/16
1-1/4 in
Steel
Flat
Blue Perma
Ships Same Day
WBB414491
$14.75
Tapking Concrete Screw Anchor - 1/4" x 2-1/4" - Slotted Ind. Hex Washer Head - Steel, Pack of 100
100
1/4
2-1/4 in
Steel
Indented Hex Washer
Blue Ruspert
WBB2213530$39.95
Tapking Concrete Screw Anchor - 3/16" x 4" - Slotted Ind. Hex Washer Head - Steel, Pack of 100
100
3/16
4 in
Steel
Indented Hex Washer
Blue Ruspert
WBB2213420$51.95
L.H.Dottie® Metal Drilling Bottom Mount Rod Hanger, 3/8"-16, 100  Pack
100
3/8
1-1/2 in
Steel
Hex
Zinc
WBB3148374$475.95
L.H.Dottie® Metal Drilling Side Mount Rod Hanger, 3/8"-16, 100  Pack
100
3/8
1-1/2 in
Steel
-
Zinc
WBB3148373$545.00
L.H.Dottie® Concrete Screw Anchor, Phillips Flat Head, 3/16" x 3-1/4", 100 Pack
100
3/16
3-1/4 in
Steel
Flat
Blue Xylan
WBB3148275$119.95
Showing 1-10 of 49 results

Powers Wedge-Bolt® Screw Anchors

Powers Wedge-Bolt® Screw Anchors
Powers Wedge-Bolt® Screw Anchors are heavy-duty screw anchors featuring a finished hex head. They are designed for fast, secure installation into high-strength concrete and other durable materials. These screw anchors reduce installation torque, enhance productivity, and are fully removable and vibration-resistant.

Self-Tapping Concrete Screw Anchors

Self-Tapping Concrete Screw Anchors
Self-Tapping Concrete Screw Anchors are ideal for light to medium-duty concrete, block, and brick applications. They feature durable steel construction and various head shapes and styles to suit your needs. These concrete screw anchors can be installed with a power tool and mechanically interlock with the base material.