Fillister Head
Brand
Full or Partial Thread
Finish
Length
Material
Size
Price
Related Products
2-56X1 1/8 Slotted Pan Machine Screw Fully Threaded Nylon. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
4-40X1/4 Phillips Oval Head Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.
1/4-20X3/4 Phillips Indented Hex Washer Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
10-24X1 Unslotted Indented Hex Head Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws. Shown with pin-drive - model comes with standard torx drive without pin in center.