Set Screws
Availability
Special Price
Type
Size
Brand
Finish
Length
Material
Price
Related Products
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/Hex Keys are used to drive the screw.
48Pc Master Extraction Set 6 Spiral Flute Extractors - For use on common fasteners where lower torque is adequate 13 Multi-Spline Extractors - For use when higher torque or a lower profile tool is needed 13 Bolt Extractors - For use when part of the fastener is exposed 16 Left-Hand Cobalt Drill Bits - Use these to drill out the interior of the fastener. They often extract the fastener by themselves. Includes: Spiral Flute Extractors: EX-1 - 52401, EX-2 - 52402, EX-3 - 52403, EX-4 - 52404, EX-5 - 52405, EX-6 - 52406 Multi-Spline Extractors: 1/8" - 53201, 5/32" - 53202, 3/16" - 53203, 7/32" ...
High grade alloy steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. 200 Piece Set Screw Assortment contains: 10 - 6-32 x 3/16"; 10 - 8-32 x 3/16"; 10 - 10-24 x 1/4"; 30 - 1/4"-20 x 1/4"; 20 - 1/4"-28 x 1/4"; 20 - 1/4"-20 x 3/8"; 30 - 5/16"-18 x 3/8"; 20 - 5/16"-24 x 3/8"; 20 - 5/16"-18 x 1/2"; 10 - 3/8"-16 x 3/8"; 10 - 3/8"-24 x 3/8"; and 10 - 3/8"-16 x 1/2".
Includes: Hex Socket Set Screw 1/4-20 x 1/4 BO (40) Hex Socket Set Screw 5/16-18 x 1/2 BO (30) Hex Socket Set Screw 3/8-16 x 3/8 BO (15) Hex Socket Set Screw #6-32 x 3/16 BO (20) Hex Socket Set Screw 1/4-28 x 1/4 BO (40) Hex Socket Set Screw #10-24 x 1/4 BO (20) Hex Socket Set Screw 3/8-16 x 1/2 BO (15) Hex Socket Set Screw 1/4-20 x 3/8 BO (40) Hex Socket Set Screw #10-32 x 1/4 BO (20) Hex Socket Set Screw 5/16-18 x 3/8 BO (30) Hex Socket Set Screw #10-24 x 3/8 BO (20) Hex Socket Set Screw #8-32 x 3/16 BO (20) Hex Socket Set Screw 1/2-13 x 1/2 BO (10) Hex Socket Set Screw 5/16-24 x 3/8 BO ...