Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handi-Chek

Model # :WBB2374576

MPN #: DISP-SET400

Set Screw Assortment 400 Piece

Product Description
Includes:
  • Hex Socket Set Screw 1/4-20 x 1/4 BO (40)
  • Hex Socket Set Screw 5/16-18 x 1/2 BO (30)
  • Hex Socket Set Screw 3/8-16 x 3/8 BO (15)
  • Hex Socket Set Screw #6-32 x 3/16 BO (20)
  • Hex Socket Set Screw 1/4-28 x 1/4 BO (40)
  • Hex Socket Set Screw #10-24 x 1/4 BO (20)
  • Hex Socket Set Screw 3/8-16 x 1/2 BO (15)
  • Hex Socket Set Screw 1/4-20 x 3/8 BO (40)
  • Hex Socket Set Screw #10-32 x 1/4 BO (20)
  • Hex Socket Set Screw 5/16-18 x 3/8 BO (30)
  • Hex Socket Set Screw #10-24 x 3/8 BO (20)
  • Hex Socket Set Screw #8-32 x 3/16 BO (20)
  • Hex Socket Set Screw 1/2-13 x 1/2 BO (10)
  • Hex Socket Set Screw 5/16-24 x 3/8 BO (30)
  • Hex Socket Set Screw 3/8-24 x 3/8 BO (15)
  • Hex Socket Set Screw #8-36 x 3/16 BO (20)
  • Hex Socket Set Screw 7/16-14 x 7/16 BO (10)
  • Hex Socket Set Screw 5/8-11 x 5/8 BO (5)


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadSocket
Unit of MeasurementInch

Product Details

TypeSet Screw Assortment
Country of OriginUSA
FinishAlloy Steel
MaterialAlloy Steel
Package Quantity403
Number of Items18
Manufacturers Part NumberDISP-SET400
Container MaterialPlastic
BrandHandi-Chek