Take 15% off your entire order!

Offer applied at checkout

1/2-13 Carbon Steel Heavy Wall Insert For Metal - 335-8 - Made In USA - Pkg Qty 5

1/2-13 Carbon Steel Heavy Wall Insert For Metal - 335-8 - Made In USA - Pkg Qty 5

Item #: WBB435283

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.85

$1.01 ea.

Clearance Price: $5.05 / Pkg of 5

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thread repair insert for metal, 1/2-13 x 7/8-9 x .687", carbon steel.

Product Specifications

  • PACKAGE QUANTITY5
  • INSTALLED LENGTH0.687"
  • MATERIALCarbon Steel
  • DESCRIPTIONInsert for Metal
  • BRANDEZ Lok
  • MANUFACTURERS PART NUMBER335-8
  • ALLOY12L14
  • DESIGNExtra Heavy Wall
  • SIZE1/2-13
  • COUNTRY OF ORIGINMade in USA
  • STYLEImperial
  • THREADING TYPECoarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

Item #: B435436

Not Yet Rated

Ships same day.

$9.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 Carbon Steel Heavy Wall Insert For Metal - 335-8 - Made In USA - Pkg Qty 5

1/2-13 Carbon Steel Heavy Wall Insert For Metal - 335-8 - Made In USA - Pkg Qty 5

Item #: WBB435283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant