Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M5 Din 127 B Metric Split Lock Washer Black, Pkg of 15000
See all 44 items in product family

M5 Din 127 B Metric Split Lock Washer Black, Pkg of 15000

Item #: WBB428443

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
M5 Din 127 B Metric Split Lock Washer Black.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBERM5D127BB
    • SIZEM5
    • MATERIALSteel
    • FINISHBlack Oxide
    • SPECIFICATIONS METDIN 127B
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY15000
    • DESCRIPTIONMetric Split Lock Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!