Take 15% off your entire order!

Offer applied at checkout

J.W. Winco 667-20-400-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

J.W. Winco 667-20-400-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

Item #: WBB2369141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

J.W. Winco 667-20-400-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

GN 667 tubular grip handles are very versatile.

Product Specifications

  • DESCRIPTIONTubular Grip Handles Aluminum with Socket Cap Screws
  • LENGTH INCHES15.75
  • MANUFACTURERS PART NUMBER667-20-400-SW
  • BRANDJ.W. Winco
  • DIAMETER INCHES0.79
  • HEIGHT INCHES2.28
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack Powder-Coated
  • THREADM 8
  • COUNTRY OF ORIGINImport
  • SCREW LENGTH INCHES0.98
  • TYPEThreaded With Socket Cap Screw
  • FINISHPowder coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco 667-30-700-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

Item #: B2369240

Not Yet Rated

Usually ships in 1 to 4 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco 667-20-400-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

J.W. Winco 667-20-400-SW GN 667 Tubular Grip Handles Aluminum with Socket Cap Screws

Item #: WBB2369141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant