Take 15% off your entire order!

Offer applied at checkout

Hygenic Design Screw - M10 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M10-40-MT

Hygenic Design Screw - M10 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M10-40-MT

Item #: WBB2265316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hygenic Design Screw - M10 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M10-40-MT

Screws are intended for use in hygienic design applications, the sealed flange surface enables components to be mounted without dead spaces. The high quality finish as well as the large corner radii and closed surfaces prevent adherence of dirt and facilitates cleaning.

Product Specifications

  • DESCRIPTIONHygenic Design Screw
  • MANUFACTURERS PART NUMBER1580-M10-40-MT
  • BRANDJ.W. Winco
  • SERIESGN1580
  • CONSTRUCTION316 Stainless Steel
  • THREADM10
  • STUD LENGTH40 mm
  • HEAD DIAMETER21 mm
  • COUNTRY OF ORIGINImport
  • HEAD LENGTH18 mm
  • UNIT OF MEASUREMENTMetric
  • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
  • FINISHMatte
  • SEALING RING DIAMETER21.8 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hygenic Design Screw - M8 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M8-40-MT

Item #: B2265374

Not Yet Rated

Usually ships in 10 to 13 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hygenic Design Screw - M10 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M10-40-MT

Hygenic Design Screw - M10 x 40 mm - Stainless Steel - Matte - J.W. Winco 1580-M10-40-MT

Item #: WBB2265316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant