Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design Waist Shaped Knob - Tapped - M6 - Polished - J.W. Winco 75.6-25-M6-D-PL

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Hygenic Design Waist Shaped Knob - Tapped - M6 - Polished - J.W. Winco 75.6-25-M6-D-PL

Item #: WBB2265407

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.11
Product Information
Customer Review
Product Q&A
Hygenic Design Waist Shaped Knob - Tapped - M6 - Polished - J.W. Winco 75.6-25-M6-D-PL

Waist shaped knobs are intended for use in hygiene areas. The sealed mounting surface enables mounting without dead spaces; the impervious geometry in combination with the high quality finish prevents the accumulation of dirt and facilitates cleaning.

Product Specifications

    • DESCRIPTIONHygenic Design Knob
    • STYLEWaist
    • MANUFACTURERS PART NUMBER75.6-25-M6-D-PL
    • BRANDJ.W. Winco
    • COMPLIANCEFDA Compliant
    • SERIESGN75.6
    • BASE DIAMETER16mm
    • KNOB DIAMETER25mm
    • THREADM6
    • HARDNESS85 +/- 5 Shore A
    • COUNTRY OF ORIGINImport
    • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
    • UNIT OF MEASUREMENTMetric
    • TYPETapped
    • KNOB HEIGHT29mm
    • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
    • KNOB CONSTRUCTION316 Stainless Steel
    • FINISHPolished

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!