Take 15% off your entire order!

Offer applied at checkout

Ken Forging TB102-S - Turnbuckle Assembly - Stub & Stub - 5/16-18 x 10-1/2" - Carbon - Made In USA

Ken Forging TB102-S - Turnbuckle Assembly - Stub & Stub - 5/16-18 x 10-1/2" - Carbon - Made In USA

Item #: WBB1979994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TB102-S - Turnbuckle Assembly - Stub & Stub - 5/16-18 x 10-1/2" - Carbon

Carbon Steel, Self-Colored

Product Specifications

  • MANUFACTURER'S PART NUMBERTB102-S
  • OVERALL LENGTH (CLOSED)10-1/2"
  • STUB LENGTH5-1/4"
  • MIN. THREAD LENGTH2-3/4"
  • TYPECarbon
  • RATED CAPACITY800 lbs
  • BODY LENGTH5-1/2"
  • COUNTRY OF ORIGINMade in USA
  • NUT END7/16
  • TAKE-UP4-1/2
  • DIA. & THREAD SIZE5/16 - 18
  • BRANDKen Forging
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ken Forging TB103-S-HDG - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Made In USA

Item #: B1980022

Not Yet Rated

Usually ships in 2 to 5 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TB102-S - Turnbuckle Assembly - Stub & Stub - 5/16-18 x 10-1/2" - Carbon - Made In USA

Ken Forging TB102-S - Turnbuckle Assembly - Stub & Stub - 5/16-18 x 10-1/2" - Carbon - Made In USA

Item #: WBB1979994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant