
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-3/4X10-45-D3-X
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm2). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm2). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
Product Specifications
- BASE DIAMETER3.15"
- BASE HEIGHT1.77"
- BRANDJ.W. Winco
- CONSTRUCTIONStainless Steel
- DESCRIPTIONLeveling Foot w/ Vulcanized Rubber Underlay
- MANUFACTURERS PART NUMBER41-80-3/4X10-45-D3-X
- TYPETapped
- THREADED STUD & HEX NUTStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- LOAD CAPACITY RANGE (LBS.)2500 - 5000 Lbs.
- THREAD3/4-10
- LOAD CAPACITY (LBS.)4500 Lbs.
- SERIESGN41
- COUNTRY OF ORIGINImport
- STUD LENGTH--
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Leveling Foot, 3/4-10 x 3.93" Stud, 3.15" Base Dia, 4.65"H, 3370 Lbs. Cap, Steel
Item #: B831864
Not Yet Rated
Usually ships in 7 to 10 days
$16.00

Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-3/4X10-45-D3-X
$21.5
- Product Information
- Customer Review
- Product Q&A