+

J.W. Winco Vibration/Shock Absorption Mount, Conical, 32mm Height, 270 Max Load, 254-38-M8-16-55
Item #: WBB2216595
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
J.W. Winco Vibration/Shock Absorption Mount, Conical, 32mm Height, 270 Max Load, 254-38-M8-16-55
Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Product Specifications
- COLOR FINISHBlack
- BASE DIAMETER1.50"
- BRANDJ.W. Winco
- MANUFACTURERS PART NUMBER254-38-M8-16-55
- LOAD CAPACITY RANGE (FT. LBS.)250 - 500 Ft. Lbs.
- COVER PLATE CONSTRUCTIONStainless Steel, Molded In
- TOP DIAMETER0.96"
- BODY MOUNTNBR Synthetic Rubber, Vulcanized
- MAX TRAVEL0.37"
- HEIGHT32mm
- SPRING RATE714 Ft. Lbs./In.
- UNIT OF MEASUREMENTMetric
- LOAD CAPACITY (FT. LBS.)270 Ft. Lbs.
- THREADM8 x 1.25
- DUROMETER55
- TAPPED INSERTS/THREADED STUDSStainless Steel, Molded In
- COUNTRY OF ORIGINImport
- STUD LENGTH0.63"
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
J.W. Winco Vibration/Shock Absorption Mount, Conical, 32mm Height, 270 Max Load, 254-38-M8-55
Item #: B2216597
Not Yet Rated
Usually ships in 1 to 4 days
$16.75

J.W. Winco Vibration/Shock Absorption Mount, Conical, 32mm Height, 270 Max Load, 254-38-M8-16-55
$15.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A