Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wedge Jack w/ Pad - 6-5/8"L x 3-1/2"W x 3-1/4"H
See all 8 items in product family

Wedge Jack w/ Pad - 6-5/8"L x 3-1/2"W x 3-1/4"H

Item #: WBB250516

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $250.95 ea.
5-9 $230.95 ea.
10+ $212.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wedge Jack provides the most rigid support after adjustment. Jack has mating parts with spherical seats that allow automatic adjustment for up to 7 degrees of transverse compensation for uneven floors. The wedges move readily in response to turning the adjustment bolts. Jack is furnished with 1/2" thick oil resistant pads underneath to provide friction and vibration isolation. Three piece jack has a through hole for bolting and equipment moves only up and down during adjustment. Max Load 20000 LBS. 6-5/8"L x 3-1/2"W x 3-1/4"H Overall Dimensions.

Product Specifications

    • LENGTH6.63"
    • WIDTH3.50"
    • BRANDMason Industries
    • CONSTRUCTIONNeoprene/Steel
    • MANUFACTURERS PART NUMBERWJ3BP
    • PACKAGE QUANTITY1
    • TYPEMachine Leveling Wedge Jack w/ Pad
    • UNIT OF MEASUREMENTInch (Imperial)
    • HEIGHT3.25"
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed