Faultless Rigid Plate Caster 7799-5 5" Polyurethane Wheel
|
Questions & Answers (0)
Product Description
Faultless LIGHT AND MEDIUM DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyurethane casters have an extended life with excellent mobility and the cushioned ride protects the load and floors.
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyurethane casters have an extended life with excellent mobility and the cushioned ride protects the load and floors.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Light/Medium Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Sanitation |
| Manufacturers Part Number | 7799-5 |
| Brand | Faultless |