Faultless Rigid Plate Caster 3418-5 5" Mold-On Rubber Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection.
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection.
PRICE
$28.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | 3418-5 |
| Brand | Faultless |