- ROTOM
- Motors and Blowers
- SP
- 3200 RPM
- 115V
- 1.2 Amps
- CW
- OEM Model Numbers: 20082
- 11051403
- HCS-2 HIGH EFFICIENCY 60
- 75
- 90
- 81 RIGHT HAND DISCHARGE
Rotom FB-RFB200, Motors and Blowers, 3200 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
Product Details
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 460 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3737F |
| Enclosure | Totally Enclosed |
| Rated RPM | 3200 |
| RPM Range | 1075 rpm |
| Brand | Century |