Allegro Industrial Blower 9539-16, 16" Dia., 1HP, 3200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, portable and durable, this high output blower is ideally suited for large confined spaces such as paper mills, tank purging or utility sites. Safety orange in color and is made from corrosion, UV and chemical-resistant polyethylene. This blower delivers both positive and negative airflow. Super quiet, molded carry handle with built in On/Off switch as well as enclosed electrical components are all part of the construction and design of this blower.
PRICE
$845.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 21 in |
| Height | 22 in |
| Weight | 40 lbs |
| Cord Length | 15 ft |
| Bus Wire Gauge | 14 AWG |
| Fan Diameter | 16 in |
Product Details
| RPM | 3450 rpm |
| Type | Blower Fan |
| CFM | 2250/2350/3200 CFM |
| Horsepower | 1 HP |
| Color | Safety Orange |
| Amperage | 9 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 V |
| Material | Polyethylene |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9539-16 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |