- ROTOM
- Motors and Blowers
- SP
- 1/30 HP
- 3100 RPM
- 115V
- 1.3 Amps
- CW
- OEM Model Numbers: A361
- D330787P01
- 7021-10281
- 7021- 10291
- 7021-8013
- 7021-9055
- J238-1344
- J238-138-1344
- 787P01
- BLW473
- DD330
- 809P01
- 21D340125
- 21D330673
Rotom FB-RFB337, Motors and Blowers, 1/30 HP, 3100 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3727F |
| Enclosure | Totally Enclosed |
| Rated RPM | 3100 |
| RPM Range | 1075 rpm |
| Brand | Century |