Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968416

MPN #: VBM148A-PC

J&D Shaded Pole Blower VBM148A-PC, Square Opening, with Damper Door and Cord, 148 CFM, 115V

Product Description
J&D Manufacturing's Shaded Pole Blowers are designed to be used in double sided poly greenhouses. Both models have adjustable damper doors to adjust air flow as poly expands in heat or as small holes develop. Brackets allow the blowers to be mounted to a post or tube.

Features:
  • Totally enclosed motor with thermal overload protection
  • Adjustable air flow damper
  • Metal blower wheel - NO PLASTIC
  • No open or exposed wires or connections
  • Sealed unit will not allow dust or moisture to get into motor
  • Rubber seal between motor and blower for smooth operation
  • Junction box with knock out for easy wiring
  • Brass set screw for ground wire
  • Rubber grommet seal for wires on corded models
  • Fits industry standard mounts
  • 2 - 7/8" X 4" on center bolt pattern
  • Individually boxed
  • 1 Year Warranty
  • CFM Output 148. Direct Drive Motor.

PRICE
$205.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6-1/2 in
Height5-1/2 in
Weight6 lbs
Cord Length6 ft
Diameter5 in
Inlet Diameter3-1/4 in

Product Details

Assembly RequiredNo
Motor TypePermanent Split Capacitor
MaterialSteel
Phase1
Plug Type3 Prong Grounded
Manufacturers Part NumberVBM148A-PC
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM3200 rpm
CFM148 CFM
Horsepower1/25 HP
ColorBlack
Amperage0.5 A
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage120 V
CFM High148 CFM
Power Cord IncludedYes
Max Airflow148 CFM

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed