- ROTOM
- Motors and Blowers
- SP
- 1/20 HP
- 3400 RPM
- 1 Speed
- Open
- 115V
- 1.8 Amps
- CCW
- Ball Bearings
- Notes: Gaskets included; OEM Model Numbers: 40404-003G-004
- 44431-001
- 20190601
- 7021-9625
- 40404-004
- 367170004
- AIR EASE HIGH EFFICIENCY ULTRA 90
- 290
Rotom FB-RFB547, Motors and Blowers, 1/20 HP, 3400 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
Product Details
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Housing |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3404 |
| Enclosure | Totally Enclosed |
| Rated RPM | 3400 |
| RPM Range | 825 rpm |
| Brand | Century |