Features:
- H.D. cloth bag in black
- 12-Bushel
- 4" gray wheels
- Two rigid and two swivel casters
Weights & Dimensions
| Length | 37 in |
| Width | 22 in |
| Height | 38 in |
| Weight Capacity | 2000 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 4 in |
| Size | Large |
Product Details
| Assembly Required | No |
| Type | Fabric Laundry Cart |
| Liner Material | Canvas |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 12 bu |
| Capacity | 14.9 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 1112 |
| Bumper | Yes |
| Base Material | Stainless Steel |
| Brand | Forbes Industries |
Warranty
| Warranty | 1 yr |