Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&B Wire Products

Model # :WBB3124957

MPN #: 100E/ANTI

R&B Wire® Standard Laundry Cart, 2.5 Bushel, Antimicrobial Gray

Product Description
The most popular wire cart in the industry is now available with an antimicrobial powder coating and antimicrobial air cushion bumper, for an all new level of cleanliness. Basket and base coated in antimicrobial finish to inhibit the growth of bacteria and microbes. Fully welded tubular steel base guaranteed for life against breakage. New larger, softer antimicrobial bumper provides an added level of protection to your facility. New raceway guards shield swivel bearings from debris. Equipped with patented 5" Clean Wheel System™ casters designed to deflect hair, lint and debris. Capacity: 2.5 bushels. Made in USA.

PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Width22 in
Height27 in
Weight Capacity100 lbs
Weight29 lbs
Wheel Diameter5 in
SizeSmall

Product Details

Assembly RequiredYes
TypeWire Laundry Cart
ColorGray
Caster Type(4) Swivel
Capacity Bushel1.5 bu
Capacity3.1 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part Number100E/ANTI
BumperYes
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr