Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rubbermaid

Model # :WBB1319396

MPN #: 1881750

Rubbermaid® 1881750 8 Bushel Capacity X-Cart Collapsible Bulk Truck

Product Description
Rubbermaid® 8 Bushel Capacity X-Cart Collapsible Bulk Truck

The Collapsible X-Cart by Rubbermaid Commercial Products is a durable, easy to maneuver cart that efficiently transports large, bulk loads, then conveniently collapses to minimize storage footprint. Designed & tested to deliver reliable long-lasting performance, this compact, lightweight system provides superior maneuverability with heavy-duty weight load capacities to enhance worker productivity.
    Features:

  • Robust stainless steel, powder coated frame prevents rusting and supports 220 lbs. of load
  • Compact, collapsible frame enables efficient storage. Cart's width reduced by 75% when collapsed. Unit stays upright in collapsed position
  • Multi-Stream option provides the ability to easily divide and sort materials
  • Color-coded ribbons classify transport materials to prevent cross-contamination
  • Durable long-lasting, vinyl bag accommodates bulky loads. Discreet color disguises stains & dirt
  • Easy-to-clean detachable bag
  • Premium, quiet casters swivel for superior maneuverability, while bumper guards add extra protection during transport
PROMOTIONAL PRICE
$229.95

was $249.95
Save $20.00 (8%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-11/16 in
Width24-1/8 in
Height34 in
Weight Capacity220 lbs
Weight22 lbs
Folded Height34 in
Wheel Diameter3 in
Folded Width24-1/8 in
SizeMedium
Folded Length4-1/2 in

Product Details

Assembly RequiredNo
TypeFabric Laundry Cart
Liner MaterialVinyl
ColorBlack
Caster Type(4) Swivel
Capacity Bushel8 bu
Capacity10 ft³
MaterialCanvas
Number of Compartments1
Manufacturers Part Number1881750
BumperYes
Base MaterialStainless Steel
BrandRubbermaid

Warranty

Warranty1 yr