- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Satco S6500 Fc8t9/Cw/Rs 22w Fluorescent W/ 4 Pin Base - Cool White Bulb - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Satco Fluorescent Lamps
PRICE
$63.60 Sold in packages of 12 / $5.30 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 1-1/8 in |
| Base | G10q (4-Pin) |
| Diameter | 1-1/8 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 62 |
| Phillips Lamp Code | FC8T9/COOL WHITE PLUS |
| Wattage | 22 W |
| Lamp Code | FC8T9/CW/RS |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S6500 |
| Lumens | 1050 |
| Shape | T9 Circline |
| Brand | Satco |
Warranty
| Warranty | 12000 Average yr |
Compliance & Certifications
| ANSI Base | G10Q |
| GE Lamp Code | FC8T9/CW |