- LED linear Tubes, replacement for traditional T5HO lamps
- Direct Replacement - for use on Electronic Instant Start and Rapid Start ballasts with no rewiring required
- Mercury free
- Saves 50-80% Energy
- DLC Qualified, ID# PRVRXZXF
- Lifespan 50,000 hours
- Must be purchased in cartons of 10 lamps
- Perfect for offices, warehouses, supermarkets, parking garages
SATCO S29910 25T5/LED/46-840/DR LED T5HO Replacements, 4', 25W, 4000K, 3200 Lumens - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$140.00 Sold in packages of 10 / $14.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Weight | 0.2 lbs |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| CRI | 82 |
| Beam Angle | 185 ° |
| Wattage | 25 W |
| Material | Glass |
| Manufacturers Part Number | S29910 |
| Incandescent Equivalent | 100 W |
| Lamp Type | Ballast Compatible (A) |
| Lumens | 3200 |
| Shape | T5HO |
| Brand | Satco |
| Type | T5HO |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Lamp Code | 25T5/LED/46-840/DR |
| Dimmable | No |
| Voltage | 120 V |
| Package Quantity | 10 |
| Description | Satco 25W LED T5 4 FT Fluorescent Tube Replacement Bi-Pin Base 4000K |
| Replaces | 54W T5HO Fluorescent |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | cULus Listed, DLC Certified, RoHS, FCC, NSF |