Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RomoTech

Model # :WBB1929211

MPN #: 82125048

Romotech FDA Bulk Container, 42-1/2"L x 42-1/2"W x 33-1/2"H, 1200 lb Capacity, Natural, Polyethylene

Product Description
Romotech poly bulk containers can be used for a variety of uses. FDA approved is ideal for food applications. Seamless molded polyethylene will not leak. Limited 1 year warranty.

PRICE
$485.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
485.95
Buy 11 units - 24 units
459.95Save $26.00 (5%)
Buy 25+ units
449.95Save $36.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width42-1/2 in
Height33-1/2 in
Size (L x W x H)42-1/2 x 42-1/2 x 33-1/2 in
Inside Length37 in
Inside Width37 in
Inside Height30 in
Weight Capacity1200 lbs
Wall Thickness3/16 in

Product Details

Assembly RequiredNo
MaterialPolyethylene
Wall TypeSingle
Manufacturers Part Number82125048
BrandRomoTech
TypeFDA Approved Bulk Container
ColorWhite
Fork Entry4-Way
LidYes
Capacity27 ft³
Casters IncludedNo
Package Quantity1
Stack and/or NestStack & Nest
Base TypeMolded-In Base

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant