FDA Buna-N Camlock Gasket for 6 Hose Coupling - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
Made of FDA materials and mostly used in the food and beverage industries, these camlock gaskets have good resistance to water, oils, and fuels.
PRICE
$10.50
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Inside Dimensions | 6.00" |
| Thickness | 0.25 in |
| Outside Dimension | 7.06" |
Product Details
| Temperature Range | -40 to 250 () °F |
| For Hose Coupling Size | 6" |
| Material | Buna-N |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | ZUSA-CAM-HFDA-6 |
| Grade | FDA |
| Brand | USA Sealing |