FDA EPDM Camlock Gasket for 2 Hose Coupling - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Made of FDA materials, these Camlock gaskets have excellent resistance to water, steam, UV light, and also have a broad temperature range.
PRICE
$14.00
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Inside Dimensions | 2.00" |
| Thickness | 0.25 in |
| Outside Dimension | 2.63" |
Product Details
| Temperature Range | -60 to 300 () °F |
| For Hose Coupling Size | 2" |
| Material | EPDM |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | ZUSA-CAM-EFDA-2 |
| Grade | FDA |
| Brand | USA Sealing |