EZI-Action® 25/5 Drum Pump with C69 Fitting - FDA Food Grade
Write a Review
|
Questions & Answers (0)
Product Description
EZI-Action® 25/5 Drum pump (5 Gallon Pail Pump) With C69 fitting (70mm cap fitting) , Food Grade, 5 gallon pail pump.
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 2 in |
| Height | 10 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 16-1/2 in |
| Thread | 2 NPT (Male) & 2 Buttress (Male) in |
| Discharge Spout Diameter | 0.8 in |
| Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Double Action |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | 5 Gallon |
| Material | Polyethylene & Polypropylene |
| Manufacturers Part Number | 25/5 |
| Pump Type | Piston |
| Dispensing Rate | 6 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Ezi-Action |