Action Pump 55 Gallon Centrifugal Drum Pump Kit 7400 - Polypropylene 110V
Write a Review
|
Questions & Answers (0)
Product Description
35 GPM polypropylene electric pump is engineered to transfer corrosive liquids. The electric motor is variable speed 110 - 120V. The unit is designed to work in drums up to 55 gallons with a 2" opening. Common applications include: Hydrochloric Acid, Nitric Acid (20%), Acetic Acid and Sulfuric Acid. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F. Maximum viscosity 1,000 CPS
Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, polypropylene dispensing nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.
Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, polypropylene dispensing nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.
PRICE
$2,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 4-1/2 in |
| Height | 8-1/2 in |
| Weight | 19 lbs |
| Suction Tube Dimension | 39 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-5/8 in |
Product Details
| Assembly Required | No |
| Power | 110V |
| Type | Centrifugal |
| Body Material | Polypropylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 32 to 130 °F |
| Style | 15, 30 or 55 Gallon |
| Material | Carbon, Hastelloy, Polypropylene, PVC & Viton |
| Manufacturers Part Number | 7400 |
| Pump Type | Lever |
| Dispensing Rate | 35 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | Variable rpm |