Nightstick Intrinsically Safe Flashlight Kit w/Helmet Mounts - UL913 / ATEX - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This Flashlight is cETLus, ATEX, IECEx, and INMETRO-certified Intrinsically Safe for use in both above and below ground hazardous locations where explosive gases and dusts may be present. The 5418 uses a LED rated at 200 lumens that works with a deep parabolic reflector to create a 143 meter flashlight beam. The tail switch provides momentary or constant-on functionality. This light meets the requirements of NFPA-1971-8.6 (2013) from 3 AA premium batteries (not included). The mount can be attached to either side of the helmet to provide hands-free illumination. Additionally, the user can set the angle of the mount through 140 degrees of adjustment to provide clearance around face shields, goggles or other helmet-mounted equipment.
PRICE
$199.80 Sold in packages of 4 / $49.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 |
| Width | 6-11/16 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 200 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 143 m |
| Manufacturers Part Number | XPP-5418GX-K01 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |