Features:
- Despite the smaller size, it can deliver a maximum of 110dB (at 1m) for alarms and melodies, and 105 dB for voice messages
- Vibration resistant to withstand up to 4.5G force
- Available with Cable connection or Terminal connection
- Various playback modes and commands make it suitable for a wide variety of applications
- Can be used with either PNP or NPN transistor driven inputs
- It complies with Europe's environment-friendly RoHS Directive
- Protection Rating of IP65 (Refer to manual for more details)
- The use of the SD card can allow changing messages while out in the field
- Listed by Underwriters Laboratories Inc
- Conforms to the CE requirements.(EHV-M1 Only)