United Rotary Paper Trimmer - 26" Cutting Length - 15 Sheet Capacity - Gray
|
Questions & Answers (0)
Product Description
United's RT26 rotary paper trimer is designed for accuracy, durability and safety. The self-sharpening rotary blade cuts in both directions and is housed in a rugged cutting head which provides a high level of safety. The full length paper clamp automatically engages as the blade passes by for accurate cuts every time. The RT18 is constructed with a rugged steel base that won't warp or crack, standard/metric alignment grid and a locking side guide for precise alignment. The United RT26 cuts stacks up to 3/64" and up to 15 sheets of paper at a time.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 33-5/7 in |
| Height | 3-8/9 in |
| Cutting Length | 26 in |
Product Details
| Type | Rotary Paper Trimmer |
| Color | Gray |
| Number of Blades | 1 |
| Cutting Type | Rotary |
| Material | Steel |
| Description | Rotary Paper Trimmer |
| Package Quantity | 1 |
| Manufacturers Part Number | RT26 |
| Sheet Capacity | 15 |
| Brand | United |
Warranty
| Warranty | 6 mo |