An earth friendly sustainable solution, these bulletin boards are Cradle to Cradle Silver certified and are efficient solutions for office and business communication. From decorative tools to an important aid when passing on information, they are designed with future sustainability in mind. Made from natural self-healing cork, these boards will never show pinholes and are extremely durable and resilient. The frame is wrapped in sturdy wood MDF, that is PEFC certified. Can be mounted vertically or horizontally.
MasterVision Earth Cork Bulletin Board, 36" X 48", Oak MDF Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | No |
| Type | Cork Board |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Earth Cork |
| Mounting Location | Hardware included |
| Description | Cork Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | SB0720001233 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |