MasterVision Ayda Gray Felt Bulletin Board, 36" X 48", Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Ayda Gray Felt Bulletin Board, 36" X 48", Aluminum Frame
The Ayda Fabric Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. The gray self-healing fabric surface never shows pinholes to make this board both durable and resilient. This aluminum framed board has a four-corner mounting system that can be positioned either vertically or horizontally. 36" x 48" bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
The Ayda Fabric Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. The gray self-healing fabric surface never shows pinholes to make this board both durable and resilient. This aluminum framed board has a four-corner mounting system that can be positioned either vertically or horizontally. 36" x 48" bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2/5 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Silver |
| Surface Material | Felt |
| Style | Felt Board |
| Mounting Location | Wall Mount |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | FA05429214 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years |