Features:
- Premier Countertop Freestanding Refrigerator
- 1 Cu. Ft. Capacity
- One solid swing door, right hinged*
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- 2 probes; 1 in air and 1 in glycol bottle
- Adjustable operating temperature range: 1°C - 10°C
- 2 adjustable shelves
- Back wall evaporator cover
- Forced draft circulation
- Keyed door lock
- Integrated door handle
- Magnetic door gasket for positive seal
- Leveling legs
- LED interior light
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior Dimensions: 17-1/4"W x 19-1/4"D x 21-1/4"H
- Note: This unit must have 4" clearance on sides and back for adequate ventilation
- Cycle defrost
- 115V, 60 Hz, 0.90 Amps, 1/8 HP
- UL/C-UL listed
- Shipping weight: 50 lbs
- *This product is available left hinged by special order, product number ABT-HC-UCFS-0104-LH