Standard Features:
- Premier Laboratory Compact Refrigerator
- 10.5 Cu. Ft. Capacity
- One glass swing door, right hinged, not reversible
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature range: 1°C to 10°C; cycle preset to average 4°C
- Six adjustable shelves
- Keyed door lock
- Magnetic door gasket for positive seal
- Leveling legs
- LED interior lights are safety shielded and switch controlled
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Two year parts and labor warranty, plus an additional three year compressor parts warranty
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior dimensions: 23-3/4"W x 26-1/2"D x 59"H
- Note: This unit must have 4" clearance on sides and back for adequate ventilation
- Cycle defrost
- 115V, 60 Hz, 1/3 HP, 2.3 Amps
- UL/C-UL listed